Shop All Miniature Ball Bearings
Tritan
Bearings, 6.00mm Bore Dia., 510 lb.
Mfr # 606 ZZ PRX
Zoro # G4576881
original price:
$4.25
15% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material 52100 Steel
- Bore Dia. 6mm
- Outside Dia. 17mm
- Width 6mm
Product Information
- Brand Tritan
- MFR # 606 ZZ PRX
- Zoro # G4576881
- UPC # 888569110381
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6mm |
Outside Dia. | 17mm |
Width | 6mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 17 mm |
Outer Ring Width | 6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 6 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 606, Bore Diameter 6 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 7,870 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Size 45 Pneumatic Valve Actuator (667)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- TRITAN Bearings, Shielded, 6mm Bore Dia., Grease (SSLF1360 ZZ SRL)
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 ZZ PRX)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., ABEC 1 (608 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- Tritan Ball Bearings