Shop All Miniature Ball Bearings
Tritan
Bearings, 5.00mm Bore Dia., 300 lb.
Mfr # 605 ZZ PRX
Zoro # G4576909
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Shielded
- Material 52100 Steel
- Bore Dia. 5mm
- Outside Dia. 14mm
Product Information
- Brand Tritan
- MFR # 605 ZZ PRX
- Zoro # G4576909
- UPC # 888569110343
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5mm |
Outside Dia. | 14mm |
Width | 5mm |
Bore Diameter | 5 mm |
Outside Diameter | 14 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 5 mm |
Outside Diameter Tolerance | +0/-0.008 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 605, Bore Diameter 5 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 4,900 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227 (D0562)
- ENERPAC SCL201H, 20 Ton, 1.75 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL201H)
- D&D 80" Outside Length, 2" Top Width, 3 Ribs (3/5VX800)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- TRITAN Min Ball Bearing, PS, 0.125In Bore Dia (R2 2RS PRX)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- TRITAN Bearings, Shielded, 6mm Bore Dia., Grease (SSLF1360 ZZ SRL)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- Tritan Ball Bearings