Shop All Miniature Ball Bearings
Tritan
Bearings, 5.00mm Bore Dia., 227 lb.
Mfr # R1350 ZZ SRL
Zoro # G4576470
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 5 mm
- Outside Dia. 13 mm
- Width 4 mm
Product Information
- Brand Tritan
- MFR # R1350 ZZ SRL
- Zoro # G4576470
- UPC # 888569033178
- Country of Origin China
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 13 mm |
Width | 4 mm |
Outer Ring Width | 4 mm |
Bore Diameter | 5 mm |
Outside Diameter | 13 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 695, Bore Diameter 5 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 243 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- FESTO Push-In Fitting QSM-M5-4 (QSM-M5-4)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- TRITAN Bearings, 10.00mm Bore Dia., 77 lb. (SSRI1038 ZZ SRL)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- Tritan Ball Bearings