Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.125in. Bore
Mfr # D11
Zoro # G2085329
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Outside Dia. (In.) 2.094"
- Dynamic Load Capacity (Lb.) 6900
- Static Load Capacity (Lb.) 14000
- Type Single Direction
Product Information
- Brand Tritan
- MFR # D11
- Zoro # G2085329
- UPC # 888569006400
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 2.094" |
Bore Dia. (In.) | 1.125" |
Details
Item | Banded Ball Thrust Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 6900 |
Static Load Capacity (Lb.) | 14000 |
Type | Single Direction |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,1.125in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2-1/2" CODE 61 CARBON STEEL FLANGE PLUG (40FOP)
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- GATES Hi-Power II Belts, C128 (C128)
- AFTERMARKET 695-5M-09 DAndD Powerdrive Timing Belt (695-5M-09-DD)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- Tritan Thrust Bearings