Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.9375in. Bore
Mfr # D8
Zoro # G2085356
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Bore Dia. (In.) 0.9375"
- Type Single Direction
- Dynamic Load Capacity (Lb.) 6600
- Static Load Capacity (Lb.) 12200
Product Information
- Brand Tritan
- MFR # D8
- Zoro # G2085356
- UPC # 888569013200
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.9375" |
Outside Dia. (In.) | 1.844" |
Details
Item | Banded Ball Thrust Bearing |
Lubrication | Light Oil Preservative |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 6600 |
Static Load Capacity (Lb.) | 12200 |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,0.9375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX77)
- SKF SKF-6204 2RSH, Single Row Ball Brgs, 6204 2RSH (6204 2RSH)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2501A10A, Return Line, 10 micron (ZX-MR2501A10A)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- MTK Thrust Ball Bearing, 90mm Bore, 135mm (51218)
- Tritan Thrust Ball Bearings