Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.5625in. Bore
Mfr # D2
Zoro # G2085417
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5625"
- Static Load Capacity (Lb.) 5600
- Type Single Direction
- Temp. Range (F) -20 to +350° F
- Lubrication Light Oil Preservative
Product Information
- Brand Tritan
- MFR # D2
- Zoro # G2085417
- UPC # 888569006493
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.5625" |
Outside Dia. (In.) | 1.219" |
Details
Item | Banded Ball Thrust Bearing |
Static Load Capacity (Lb.) | 5600 |
Type | Single Direction |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 3850 |
Description
Ball Thrust, Banded,0.5625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- NSK Thrust Ball Bearing (51209)
- Tritan Thrust Ball Bearings