Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 8800lb.
Mfr # 5306 ZZ/C3 PRX
Zoro # G9362981
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 30.2 mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5306 ZZ/C3 PRX
- Zoro # G9362981
- UPC # 888569103734
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 30.2 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Overall Width | 30.2 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3306/5306, Bore Diameter 30 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 30.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- TITAN PRO Motor Dual Run Cap, 30/5MFD, 370-440V, Oval (TOCFD305)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 ZZNR/C3)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 32mm OD, 13mm Width (3002 2RS PRX)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- Tritan Angular Contact Bearings