Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 850lb., NBR
Mfr # 5200 2RS/C3 PRX
Zoro # G0072856
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Outside Dia. 30mm
- Width 14mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5200 2RS/C3 PRX
- Zoro # G0072856
- UPC # 888569102201
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 14mm |
Overall Width | 14.3 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Outside Diameter Tolerance | +/-0.009 mm |
Bore Diameter | 10 mm |
Outside Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 5200, Bore Diameter 10 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 19,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 30 mm, Overall Width 14.3 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 90mm Bore Dia., 160mm OD, 52.4mm Width (5218 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 9850lb., NBR (5308 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- Tritan Angular Contact Bearings