Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 850lb.
Mfr # 5200 ZZ/C3 PRX
Zoro # G0101328
original price:
$11.55
5% off
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Outside Dia. 30mm
- Width 14mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5200 ZZ/C3 PRX
- Zoro # G0101328
- UPC # 888569102171
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 14mm |
Bore Diameter | 10 mm |
Outside Diameter | 30 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Overall Width | 14.3 mm |
Outside Diameter Tolerance | +/-0.009 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 5200, Bore Diameter 10 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 19,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 30 mm, Overall Width 14.3 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- BESTORQ BX77 Cogged Belt, 80 in Outside Length, 21/32 in Top Width, 1 Ribs (BX77)
- BREEZE Hose Clamp NAS1922 1/4" 300 SS Round Screw 0.98" - 1.77", PK10 (NAS1922-0150-1)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6400lb., NBR (5206 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6200lb., NBR (5207 2RS/C3 PRX)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B.TVP)
- Tritan Angular Contact Bearings