Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 6800lb.
Mfr # 5305 ZZ/C3 PRX
Zoro # G9362972
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 25.4mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5305 ZZ/C3 PRX
- Zoro # G9362972
- UPC # 888569103673
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 25.4mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Overall Width | 25.4 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,900 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAGELOK KIT HYDRAULIC FILTER ELEMENT (SS-8F-K4-60)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- REELCRAFT Hose Reel Bumper, Use w/4NA94 (3-HR1005)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- TRITAN Angular Contact Ball Bearing, 4800lb. (5304 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 2RSNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- TRITAN Angular Contact Ball Bearing, 7850lb., NBR (5307 2RS/C3 PRX)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- Tritan Angular Contact Bearings