Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 6200lb.
Mfr # 5207 ZZ/C3 PRX
Zoro # G9362936
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 27 mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5207 ZZ/C3 PRX
- Zoro # G9362936
- UPC # 888569102744
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Bore Diameter Tolerance | +/-0.012 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Overall Width | 27 mm |
Outside Diameter | 72 mm |
Bore Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3207/5207, Bore Diameter 35 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,400 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 27 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03830-100-G)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud (D471)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 72mm OD, 27mm W (5207 2RSNR/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Max Type, 55mm Bore Dia., 120mm Outside Dia., 49.2mm Width (5311 E/C3)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 90mm Bore Dia., 160mm OD, 52.4mm Width (5218 ZZ/C3 PRX)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- Tritan Ball Bearings