Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 4600lb., NBR
Mfr # 5305 2RS/C3 PRX
Zoro # G9363015
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 25.4mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5305 2RS/C3 PRX
- Zoro # G9363015
- UPC # 888569103697
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 25.4mm |
Overall Width | 25.4 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3305/5305, Bore Diameter 25 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,900 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 25.4 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Purple (100207)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 32mm OD, 13mm Width (3002 2RS PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore, 52mm OD, 22.2mm W (5304 ZZNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- Tritan Ball Bearings