Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 2260lb., NBR
Mfr # 5302 2RS/C3 PRX
Zoro # G2098306
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 42mm
- Width 19mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5302 2RS/C3 PRX
- Zoro # G2098306
- UPC # 888569103512
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 19mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Overall Width | 19 mm |
Outside Diameter | 42 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3302/5302, Bore Diameter 15 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 42 mm, Overall Width 19 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- GATES Micro-V Belts, 290J6 (290J6)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- NATIONAL Small Bore Metric Seals, 60X80X10-R2LS32-S (60X80X10-R2LS32-S)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore, 52mm OD, 22.2mm W (5304 ZZNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6800lb. (5305 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6200lb. (5207 ZZ/C3 PRX)
- NACHI 5200 Series Double Row Angular Contact, 5202ZZ (5202ZZ)
- Tritan Angular Contact Bearings