Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 1500lb., NBR
Mfr # 5202 2RS/C3 PRX
Zoro # G2098321
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Outside Dia. 35 mm
- Width 15.9 mm
- Cage Material Thermoplastic
- Type Double Row
Product Information
- Brand Tritan
- MFR # 5202 2RS/C3 PRX
- Zoro # G2098321
- UPC # 888569102362
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 15.9 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Bore Diameter | 15 mm |
Overall Width | 15.9 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Outside Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3202/5202, Bore Diameter 15 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 35 mm, Overall Width 15.9 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFER 118In 12In Double Acting Pneumatic Cylinder (CLH-D1)
- SIOUX TOOLS ROTOR VANES 5 PACK VANES 5 PCK (SP43888)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, RC, 230 VAC/DC, 15 VA/W, A0-RC-230/20-U (20002)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6200lb., NBR (5207 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb. (5201 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, 20mm Bore Dia., 47mm Outside Dia., 14mm Width (7204B)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- Tritan Ball Bearings