Shop All Cabinet Accessory
Tripp Lite
Wallmount Rack, 12U, Side mount, Heavy Duty
Mfr # SRW12UHD
Zoro # G5176215
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3 to 32-1/2 in
- Size 26.46 x 36.2 x 24.77 in
- Features Removable Door, Removable Side Panel, Vented Top, Adjustable Mounting Rails
- Color Black
- Width 24.8"
Product Information
- Brand Tripp Lite
- MFR # SRW12UHD
- Zoro # G5176215
- UPC # 037332183323
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth | 3 to 32-1/2 in |
Size | 26.46 x 36.2 x 24.77 in |
Width | 24.8" |
Height | 26.46 in |
Rack Depth | 32.50" |
Rack Height | 12U |
Rack Width | 19" |
Minimum Device Depth (in.) | 3 |
Maximum Device Depth (in.) | 32.5 |
Unit Dimensions (hwd / in.) | 26.460 x 24.770 x 36.220 |
Description
Wallmount Rack,12U,Side mount,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12UDP)
- TRIPP LITE Wallmount Rack, 26U, Hinged, Low Profile (SRW26US)
- TRIPP LITE Wallmount Rack, 6U, Switch, Acrylic (SRW6UG)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Acrylic (SRW15USG)
- TRIPP LITE Wallmount Rack, 9U, Switch Plus (SRW9UDP)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- Tripp Lite Cabinet Accessory