Shop All VGA Connectors & Cables
Tripp Lite
VGA Monitor Cable, 50 ft., Black
Mfr # P502050
Zoro # G6288655
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type Male to Male
- Number of Cables 1
- Standards RoHS Compliant
- Color Black
Product Information
- Brand Tripp Lite
- MFR # P502050
- Zoro # G6288655
- UPC # 037332138835
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 50 ft. |
Details
Cable Type | VGA |
Connector Type | Male to Male |
Number of Cables | 1 |
Standards | RoHS Compliant |
Color | Black |
Item | VGA Monitor Cable,50 ft.,Black |
Features | Molded Gold-Plated Hd15 Male Connectors And Contacts Provide Maximum Conductivity And Minimize Data Loss |
Jacket Material | PVC |
Shielding | Double (Foil & Braid) |
Shielded / Unshielded | Shielded |
Description
VGA Monitor Cable,50 ft.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery, Li-Ion, 2.5 Ah, 18VDC (RB-1825)
- SKIL Battery40V 2.5Ah (BY8705-00)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- VCOM 50ft VGA Male to VGA Male Cable (Black) (CG381D-G-50)
- Tripp Lite VGA Connectors & Cables