Shop All Voice & Data Patch Cords
Tripp Lite
VGA-Cat5/6 Extender, Up to 1000ft, EDID
Mfr # B130-101-2
Zoro # G5190127
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (2) HD15 (Female); RJ45 (Female); HD15 (Female); RJ45 (Female)
- Number of Ports 1
- Jacket Color Black
- Color Black
- Cable Type VGA/SVGA
Product Information
- Brand Tripp Lite
- MFR # B130-101-2
- Zoro # G5190127
- UPC # 037332178367
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Receiver Unit Dimensions (hwd / in.) | 2.53 x 3.61 x 1.01 |
AC Power Adapter Cord Length (ft.) | 4.5 |
Transmitter Unit Dimensions (hwd / in.) | 4.53 x 1.06 x 2.46 |
Description
VGA-Cat5/6 Extender,Up to 1000ft,EDID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- Tripp Lite Voice & Data Patch Cords