Shop All USB Cables
Tripp Lite
USB Hub, 4 Port, Portable, Mini, Aluminum
Mfr # U360-004-AL
Zoro # G5191481
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 3.0; 3.1
- Color Silver
- Standards CE, FCC, REACH, RoHS
- End 1 Connection Type Type A
- End 2 Connection Type Micro B, Type A
Product Information
- Brand Tripp Lite
- MFR # U360-004-AL
- Zoro # G5191481
- UPC # 037332190512
- Country of Origin China
- Category USB Cables
Dimensions
Overall Length | 14.4 in |
Details
Item | USB Cable |
USB Specification | 3.0; 3.1 |
Color | Silver |
Standards | CE, FCC, REACH, RoHS |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B, Type A |
Product Type | USB Cable |
End 2 Number of Connections | 5 |
Data Transfer Speed | 5 GBps |
Charging Power | 8 W |
End 1 Number of Connections | 1 |
Description
USB Cable, USB Specification 3.0; 3.1, Color Silver, CE, FCC, REACH, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH ES 2500 Booster Pack ES1217 Portable Jump Starter Battery (ML18-122112)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 12x, PK10 (VER95156)
- TZUMI Tzumi 6122 500 mAh Soundmates Bluetooth Earbuds with Portable Wireless Charging; Rose Gold (6122)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- TRIPP LITE Usb 3.0 Superspeed Adapter - Usb-A To Usb-A, M/F, Up Angle, Black (U324-000-UP)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- Tripp Lite USB Cables