Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
USB Charging Storage Station Cell Phone Smartphones Sync 32-Port
Mfr # CSD32USB
Zoro # G6777305
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Standards CAN/CSA-C22.2 No. 60950-1, CE, FCC, REACH, RoHS, UL 60950-1
- Color Black
- Material Steel
- Overall Height 14 7/8 in
Product Information
- Brand Tripp Lite
- MFR # CSD32USB
- Zoro # G6777305
- UPC # 037332194688
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Overall Height | 14 7/8 in |
Overall Width | 23 3/4 in |
Power Cord Length | 10 ft |
Overall Depth | 19 in |
Details
Item | Charging Station |
Voltage | 120 V AC |
Standards | CAN/CSA-C22.2 No. 60950-1, CE, FCC, REACH, RoHS, UL 60950-1 |
Color | Black |
Material | Steel |
Features | Fast Charging for up to (32) Smartphones, Locking Steel Enclosure |
Ventilation | Active |
Locking Mechanism | Key |
Current | 8 A |
Wattage | 112 W |
Number of Shelves | 2 |
Number of Keys | 2 |
Compatible Technology | Smart Phones |
Number of Outlets | 32 |
Number of Keys Included | 2 |
Weight Capacity | 200 lb |
Includes Door | Yes |
Locking | Included |
Number of Compartments | 32 |
Description
Technology Charging Station, Compatible Technology Smart Phones, Overall Width 23 3/4 in, Overall Depth 19 in, Overall Height 14 7/8 in, Number of Outlets 32, Power Cord Length 10 ft, Locking Included, Number of Shelves 2, Number of Keys 2, Voltage 120 V AC, Product Type Technology Charging Station, Standards CAN/CSA-C22.2 No. 60950-1, CE, FCC, REACH, RoHS, UL 60950-1, Weight Capacity 200 lb, Ventilation Active, Wattage 112 W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS Replacement Battery, Smart, 72VDC, 3U (RBC96-3U)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- TRIPP LITE UPS Replacement Battery, TL SmartOnline (RBC24-SUTWR)
- TRIPP LITE UPS Replacement Battery, Smart, 48VDC, 3U (RBC94-3U)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories