Shop All USB Cables
Tripp Lite
USB Charger, Adjust, 10 port, 12V, 8A/96W
Mfr # U280-010-ST
Zoro # G5191956
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Connector Type USB 2.0
- Color Black
- Standards CCC, CE, cUL, EN 55022, EN 55024, FCC, GS, PSE, RoHS, TUV, UL
- Includes (14) Storage Brackets, C5 to 5-15P Power Cord, External Power Supply with C6 Inlet
Product Information
- Brand Tripp Lite
- MFR # U280-010-ST
- Zoro # G5191956
- UPC # 037332190352
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Width | 9.4" |
Height | 1" |
Depth | 5.3" |
Overall Width | 5.28 in |
Overall Height | 0.98 in |
Overall Length | 9.37 in |
Details
Item | USB Hub |
Connector Type | USB 2.0 |
Color | Black |
Standards | CCC, CE, cUL, EN 55022, EN 55024, FCC, GS, PSE, RoHS, TUV, UL |
Includes | (14) Storage Brackets, C5 to 5-15P Power Cord, External Power Supply with C6 Inlet |
Number of Ports | 10 |
Material | Polycarbonate |
Product Type | USB Hub |
Output Voltage | 5 V DC |
Input Voltage | 12 V DC |
Description
USB Hub, Connector Type USB 2.0, Number of Ports 10, Cable Length 3 ft, Color Black, Includes (14) Storage Brackets, C5 to 5-15P Power Cord, External Power Supply with C6 Inlet, Material Polycarbonate, Standards CCC, CE, cUL, EN 55022, EN 55024, FCC, GS, PSE, RoHS, TUV, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- ULTRALAST Headset Battery, HS-SP73 (HS-SP73)
- MONSTER Monster Essentials 48 Gbps HDMI Ultra UHD - 6 ft. - 8K (122955-00)
- TYCON SYSTEMS 10-15V In, 24V 35W Pasv PoE, DCDC Conv (TP-DCDC-1224-HP)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type A-C, M/M, 6ft (U038-006)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003-RA)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 25ft (U328-025)
- TRIPP LITE Usb-A Port Blockers w/ Reusable Key, 4 Pack (U2BLOCK-A-KEY)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 3ft (U326-003-BK)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 36ft (U328-036)
- Tripp Lite USB Cables