Shop All USB Cables
Tripp Lite
USB Cable, SuperSpeed, Repeater, M/M, 36ft
Mfr # U328-036
Zoro # G5191719
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 36 ft
- USB Specification 3.0
- Color Black
- Cable Type USB
- Standards CE, EMC, RoHS, UKCA
Product Information
- Brand Tripp Lite
- MFR # U328-036
- Zoro # G5191719
- UPC # 037332181848
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 36 ft |
Overall Length | 36 ft |
Details
Item | USB Cable |
USB Specification | 3.0 |
Color | Black |
Cable Type | USB |
Standards | CE, EMC, RoHS, UKCA |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Features | Active, Repeater |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 5 GBps |
Description
USB Cable, USB Specification 3.0, Color Black, CE, EMC, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for CAT CJ3000 2000 Peak Amp Jump Starter (ML18-1221141215)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP127B)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006-RA)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- IOGEAR USB CtoHDMI USB Multi Adapter, GUC3C3H (GUC3C3H)
- Tripp Lite USB Cables