Shop All USB Cables
Tripp Lite
USB Cable, SuperSpeed, Keystone, M/F, 3ft
Mfr # U324-003-KJ
Zoro # G5191831
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Cable Type USB
- Features Strain Relief, Rugged, Molded, EMI/RF Protection
- Shielding Yes
Product Information
- Brand Tripp Lite
- MFR # U324-003-KJ
- Zoro # G5191831
- UPC # 037332192424
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Details
Item | USB Cable,SuperSpeed,Keystone,M/F,3ft |
Cable Type | USB |
Features | Strain Relief, Rugged, Molded, EMI/RF Protection |
Shielding | Yes |
Description
USB Cable,SuperSpeed,Keystone,M/F,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 0.8Ah, JST (2UKG8)
- MONOPRICE Xlr M Toxlr F Cable, 6 ft. (4751)
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 10Ah, Faston (2UKH2)
- TRIPP LITE USB Reversible 2.0 Cable, A to B, M/M, 1ft (UR022-001)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, White (U236-000-GBW)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Mini B-C, M/M, 6ft (U040-006-MINI)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- TRIPP LITE USB Cable A Male to Micro BMale, 3.0, Blue (U326-003)
- Tripp Lite USB Cables