Shop All USB Cables
Tripp Lite
USB Cable, Adaptable to Ps2, Black
Mfr # B015-000
Zoro # G6145697
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 18"
- Connector Type Mini DIN-6; USB
- Color Black
- Cable Type PS/2 to USB Adapter
- Standards RoHS Compliant
Product Information
- Brand Tripp Lite
- MFR # B015-000
- Zoro # G6145697
- UPC # 037332118769
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 18" |
Details
Item | USB Cable |
Connector Type | Mini DIN-6; USB |
Color | Black |
Cable Type | PS/2 to USB Adapter |
Standards | RoHS Compliant |
Product Type | USB Cable |
Weight | 0.2 lbs |
Number of Connections | 3 |
Cable Connector Type | PS/2, Type A |
Description
Cable Connector Type PS/2, Type A, Cable Length 18 in, Number of Connections 3, Standards RoHS, USB Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006-RA)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT4'BK (TRPM100004COILB)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR030-006)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- Tripp Lite USB Cables