Shop All USB Cables
Tripp Lite
USB 3.1 Gen 1 Cable, Type C/A, M/F, 6"
Mfr # U428-06N-F
Zoro # G5191369
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black
- Cable Type USB
- Features Molded
- Shielding Yes
Product Information
- Brand Tripp Lite
- MFR # U428-06N-F
- Zoro # G5191369
- UPC # 037332189295
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6" |
Details
Item | USB 3.1 Gen 1 Cable,Type C/A,M/F,6" |
Color | Black |
Cable Type | USB |
Features | Molded |
Shielding | Yes |
Description
USB 3.1 Gen 1 Cable,Type C/A,M/F,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Home Alarm Security System SLA Battery - 10 Pack (ML4-6MP1082585)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- TRIPP LITE Usb-A Port Blockers w/ Reusable Key, 4 Pack (U2BLOCK-A-KEY)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 36ft (U328-036)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- 4XEM 4XMUSB3WH 3 ft Micro USB To USB Data- Charge Cable For Samsung- Kindle- HTC - White (4XE-101804129)
- Tripp Lite USB Cables