Shop All USB Cables
Tripp Lite
USB 3.1 Gen 1 Adapter, Type-C, Type-A, M/F
Mfr # U428-000-F
Zoro # G5191387
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 3.0; 3.1
- Color Black
- Standards RoHS
- End 1 Connection Type Type C
- End 2 Connection Type Type A
Product Information
- Brand Tripp Lite
- MFR # U428-000-F
- Zoro # G5191387
- UPC # 037332190826
- Country of Origin China
- Category USB Cables
Dimensions
Overall Length | 0.5 in |
Details
Item | USB Cable |
USB Specification | 3.0; 3.1 |
Color | Black |
Standards | RoHS |
End 1 Connection Type | Type C |
End 2 Connection Type | Type A |
Features | Molded |
Adapter Type | USB |
Product Type | USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 5 GBps |
Charging Power | 15 W |
End 2 Number of Connections | 1 |
Description
USB Cable, USB Specification 3.0; 3.1, Color Black, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- TRIPP LITE Active USB 2.0 Extension Cable USB-A M/F 25ft 25FT 7.6M (U026-025)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- Tripp Lite USB Cables