Shop All USB Cables
Tripp Lite
USB 3.0 Dock, Dual SATA, Clone, 2.5", 3.5"
Mfr # U339-002
Zoro # G5191597
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Adapter
- Product Type Drive Dock
Product Information
- Brand Tripp Lite
- MFR # U339-002
- Zoro # G5191597
- UPC # 037332181299
- Country of Origin China
- Category USB Cables
Details
Item | USB 3.0 Dock,Dual SATA,Clone,2.5",3.5" |
Power Source | AC Adapter |
Product Type | Drive Dock |
Description
USB 3.0 Dock,Dual SATA,Clone,2.5 In.,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA Kensington Microsaver 2.0 Cable Lock From Lenovo (4XE0N80914)
- NOCTUA Noctua NH-L9X65 L-Type Premium Quiet CPU Cooler 2011-0 to 2011-3; 1156 & 1155; AM2 Plus AM3 Plus PWM SSO2 (NH-L9X65)
- PROMOUNTS Full Motion TV Wall Mount for TVs 25 in. - 56 in. Up to 88 lbs (OMA4401)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- TRIPP LITE Micro USB Adapter Cable, Micro, M/F, 6" (U052-06N)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 3ft (U322-003-BK)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- TRIPP LITE Tripp Lite U360-004-IND 4 Port Indust Usb 3.0 Hub (TRL-U360-004-IND)
- Tripp Lite USB Cables