Shop All USB Cables
Tripp Lite
USB 3.0 Adapter, SATA, IDE, 2.5", 3.5"
Mfr # U338-000
Zoro # G5191630
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Adapter Type IDE/SATA/USB
Product Information
- Brand Tripp Lite
- MFR # U338-000
- Zoro # G5191630
- UPC # 037332174932
- Country of Origin China
- Category USB Cables
Details
Item | USB 3.0 Adapter,SATA,IDE,2.5",3.5" |
Color | Black |
Adapter Type | IDE/SATA/USB |
Description
USB 3.0 Adapter,SATA,IDE,2.5 In.,3.5 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT4'BK (TRPM100004COILB)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 36ft (U328-036)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003)
- Tripp Lite USB Cables