Shop All USB Hubs & Converters
Tripp Lite
USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black
Mfr # U222-004-R
Zoro # G807270467
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # U222-004-R
- Zoro # G807270467
- UPC # 37332118127
- Country of Origin China
- Category USB Hubs & Converters
Description
Allows you to connect up to four USB devices to a single USB port on a PCMaclaptop Meets or Exceeds USB 20 specifications for hispeed data transmission rates up to 480Mbps Perfect for both the desktop and mobile user For the mobile user, this full featured hub with builtin cable is pocket size and an ideal solution for the user on the go All four ports support USB Battery Charging BC specification v12, providing up to 15A for fast charging of mobile devices Includes a 100240V, 5V, 2A power adapter This USB 20 device is backwards compatible so that it will function with both USB 20 devices as well as USB 11 peripherals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - High-Density 15 Pin, Male (DSC-3109)
- SYBA 1 x 2 HDMI Splitter V1.4 Adapter (SY-SPL31043)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- TRIPP LITE Hub, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600042A2C)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- TRIPP LITE Tripp Lite USB 3.0 to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps, Black (U336-000-R)
- TRIPP LITE Tripp Lite 7-Port USB 3.0 SuperSpeed Hub with USB Charging (U360-007)
- DELL 7-in-1 USB-C Multiport Adapter - DA310 (DELL-DA310)
- Tripp Lite USB Hubs & Converters