Shop All USB Cables
Tripp Lite
USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black
Mfr # U038-006
Zoro # G608995927
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type USB A (Male); USB C (Male)
- Color Black
- Cable Type USB 2.0
- For Use With Chromebook™; Computers; Laptops; Smartphones
Product Information
- Brand Tripp Lite
- MFR # U038-006
- Zoro # G608995927
- UPC # 37332188571
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | Cables |
Connector Type | USB A (Male); USB C (Male) |
Color | Black |
Cable Type | USB 2.0 |
For Use With | Chromebook™; Computers; Laptops; Smartphones |
OEM/Compatible | OEM |
Connects Devices (From/To) | Charging to Device; Laptop to Chromebook™ |
Description
Nickel-plated molded end connectors and gold-plated copper contacts ensure superior conductivity and long life. Backward compatible with previous USB generations. Unlike traditional USB cables that can be attached only one way, the reversible USB-C male connectors plug into a USB port in either direction for fast, fumble-free connection every time. Superior foil shielding provides reliable, error-free data communication.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- MONOPRICE SSW-10 10" 150 Watt Powered Slim Subwoofer (33830)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-15F-MM)
- ILC Replacement for GE A98l-0031-0025 Battery (A98L-0031-0025 BATTERY GE)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 3ft (U326-003-BK)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- CMPLE CMPLE 675-N USB 3.0 A Male to A Female Extension Gold Plated Cable- 6FT- Blue (675-N)
- Tripp Lite USB Cables