Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft
Mfr # U040-006-C
Zoro # G5192400
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Cable Type USB
- Features Reversible, Molded
- Shielding Yes
Product Information
- Brand Tripp Lite
- MFR # U040-006-C
- Zoro # G5192400
- UPC # 037332190154
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | USB 2.0 Cable,Hi-Speed,Type C-C,M/M,6ft |
Color | Black |
Cable Type | USB |
Features | Reversible, Molded |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
USB 2.0 Cable,Hi-Speed,Type C-C,M/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-shc102md Battery (CS-SHC102MD)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75 (ML75-12INT398)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port (U223-007)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- Tripp Lite USB Cables