Shop All USB Cables
Tripp Lite
USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft
Mfr # U022-015
Zoro # G5192610
original price:
$8.25
27% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 2.0
- Color Black
- Standards CE, RoHS, UKCA
- End 1 Connection Type Type A
- End 2 Connection Type Type B
Product Information
- Brand Tripp Lite
- MFR # U022-015
- Zoro # G5192610
- UPC # 037332122988
- Country of Origin China
- Category USB Cables
Dimensions
Overall Length | 15 ft |
Details
Item | USB Cable |
USB Specification | 2.0 |
Color | Black |
Standards | CE, RoHS, UKCA |
End 1 Connection Type | Type A |
End 2 Connection Type | Type B |
Product Type | USB Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
USB Cable, USB Specification 2.0, Color Black, CE, RoHS, UKCA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 - 4 Pack (ML9-12MP4915112916)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Audi R8 Kids Ride On Car Model CH9926R8WHT - 2 Pack (ML7-12MP2368113046957)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, White (U336-000-GBW)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- TRIPP LITE CABLE, USB 2. A TO C, 3' (TRPU038003)
- TRIPP LITE Cable USB 3.0 Hub, Super Speed, Black (U360-004-R)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U420-003)
- Tripp Lite USB Cables