Tripp Lite

UPS System, Standby, Desk Top/Tower, 750VA


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Standby
  • VA Rating - UPS Systems 750.0 VA
  • Power Rating 750VA
  • Watts - UPS Systems 450.0 W
  • Mounting Desktop/Tower
See all product information

Product Information

Dimensions

Cord Length 6 ft
Height 3 in
Depth 7 in
Width 12 in
Primary UPS Height (mm) 85
Primary UPS Depth (mm) 310
Primary UPS Width (mm) 130
UPS Input Cord Length (ft.) 5
UPS Power Module Dimensions (hwd, in.) 3.35 x 5.12 x 12.2

Description

UPS System, Standby, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11.5 min/2.5 min, Mounting Desktop/Tower, Outlet Type (6) Surge, (6) UPS/Surge, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 3 msec from Battery to AC, 6 msec from AC to Battery, Width 12 in, Depth 7 in, Height 3 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.