Tripp Lite

UPS System, Out: 115V AC , In:120/115V AC


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Input Voltage 120/115V AC
  • Output Voltage 115V AC
  • Backup Time (Half/Full Load) 11 min/2.50 min
  • Cord Length 6 ft
See all product information

Product Information

Dimensions

Cord Length 6 ft
Width 11.3 in
Height 3.5 in
Depth 6 in
Primary UPS Height (mm) 110
UPS Input Cord Length (ft.) 5
UPS Power Module Dimensions (hwd, in.) 4.33 x 6.4 x 12
Primary UPS Depth (mm) 305
Primary UPS Width (mm) 163

Details

Item UPS System
UPS Type Line Interactive
Input Voltage 120/115V AC
Output Voltage 115V AC
Backup Time (Half/Full Load) 11 min/2.50 min
Transfer Time 6 milliseconds typical (10 milliseconds max)
Input Current 12A
Battery Type Valve Regulated Lead Acid (VRLA)
Individually Controllable Load Banks No
Installation Form Factors Supported with Included Accessories Tower; Ultra-compact desktop; Wallmount
Output Watt Capacity (Watts) 325
Audible Alarm UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
UPS Output Receptacles (Surge Suppression Only) 4 UPS outlets, 4 surge-only outlets
Rated input current (Maximum Load) 6A
Grounding Lug Includes side panel grounding lug
EMI / RFI AC Noise Suppression Yes
Input Circuit Breakers 7A
Output AC Waveform (AC Mode) Pure sine wave
Undervoltage Correction Input voltages between 89 and 108 are boosted by 18%
Network UPS Tools Compatibility Yes
Internal UPS Replacement Battery Cartridge IMPORTANT BATTERY REPLACEMENT INFORMATION > If the original battery inside your AVR650UM UPS has a rating of 12V 7AH, please order Tripp Lite RBC51 (quantity 1) replacement battery; If the original battery inside your AVR650UM UPS has a rating of 12V 5AH, contact Tripp Lite for assistance
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
Recommended Electrical Service 15A 120V
Nominal Voltage Details 120v nominal output in battery mode
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
UPS AC Suppression Joule Rating 316
Output AC Waveform (Battery Mode) PWM sine wave
UPS Housing Material ABS
Battery Recharge Rate (Included Batteries) 8 hours (10% to 90%)
Input Phase Single-Phase
UPS Dataline Suppression 1 line TEL/DSL or Ethernet
High Voltage Transfer to Battery Power (Setpoint) 145
DC System Voltage (VDC) 12
Output Voltage Regulation (Battery Mode) 120V (±10%)
PowerAlert Software For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Expandable Runtime No
High Availability UPS Features Battery Independent Restart
LED Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Frequency Compatibility 50 / 60 Hz
AC Mode BTU / Hr. (Full Load) 61
Primary Form Factor Desktop
AC Mode Efficiency Rating (100% Load) >95%
Battery Replacement Description Replaceable internal batteries (see manual)
Operating Elevation (m) Up to 3000m
UPS AC Suppression Response Time Instantaneous
Relative Humidity 0 to 90%, non-condensing
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Storage Temperature Range +5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Communications Cable USB interface cable included
UPS Certification Details UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
UPS Input Connection Type 5-15P
Overvoltage Correction Input voltages between 128 and 145 are reduced by 15%
Nominal Input Voltage(s) Supported 120V AC
Communications Interface USB (HID enabled)
Output Receptacles (8) 5-15R
Switches Power off/on switch
Operating Elevation (ft.) Up to 10,000 ft.
Output Volt Amp Capacity (VA) 650
Low Voltage Transfer to Battery Power (Setpoint) 89
Output Voltage Regulation (Line Mode) 120V (+6%/-12%)
Battery Access Battery access door
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Typical Battery Recharge Time 12 Hour
Certifications & Standards UL1778, CSA, NOM, FCC Part 15 Class B, EMI
Product Series AVR
Modem (RJ-11) Yes
Load Capacity 650 VA/325 W
Maximum Operating Temperature 104°F (40°C)
Plug/Connector Type NEMA 5-15P
Dataline Protection RJ-11
Surge Energy Rating 316 J
Receptacle Detail 8 x NEMA 5-15R
Status Indicators LED Indicators
USB Yes
Form Factor Wall/Desktop/Floor Mountable
Protection Type Surge, EMI / RFI, Over Voltage, Black Out, Brownout
Hot Swappable Yes
Package Contents AVR AVR650UM 650VA Wall/Desktop/Floor Mountable UPS, USB Cable, Instruction Manual
Waveform Type Pulse-width Modulated Sine Wave
Alarm Power Failure, Overload
Product Name AVR AVR650UM 650VA Wall/Desktop/Floor Mountable UPS
Output Capacity (VA) 650
Product Compliance FCC Part 15 Class A (USA)
Package Includes AVR650UM 650VA 325W 120V Line-Interactive UPS with 8 Outlets;USB cable;Owner's manual
UPS Applications Home/Office Desktop; Audio/Video; Retail/Point of Sale; Hospitality
Output Capacity (Watts) 325
Grounding Details Includes side panel grounding lug
Product Certifications RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778

Description

UPS,AVR,120V,650VA,325W,USB,Muted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.