Item
|
UPS System
|
UPS Type
|
Line Interactive
|
Power Rating
|
500 VA
|
Mounting
|
Tower
|
Wattage
|
300 W
|
Input Voltage
|
120V AC
|
Output Voltage
|
115/120V AC
|
Backup Time (Half/Full Load)
|
14.6 min/4 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
6
|
Phase
|
1
|
Includes
|
USB cable
|
Automatic Volts Regulation
|
Yes
|
NEMA Plug Configuration
|
5-15p
|
Input Current
|
12 A
|
Ports
|
USB
|
Display Type
|
LED
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Transfer Time
|
2 to 4 msec
|
Standards
|
UL
|
Hz
|
60 Hz
|
Fax/Modem Line Protection
|
Yes
|
NEMA Receptacle Configuration
|
5-15R
|
Special Features
|
Hot Swappable Batteries
|
Green Certification or Other Recognition
|
UL1778 (USA), cUL (Canada), FCC Class B (emissions), NOM (Mexico), FCC Part 68 / Industry Canada (telecommunications)
|
Capacity - Batteries
|
500 VA/300 W
|
Battery Type
|
Sealed Lead Acid (SLA)
|
Operating Temp. Range
|
104°F (40°C)
|
Input Connection
|
NEMA 5-15P Plug
|
Severe Undervoltage Correction
|
Input voltages between 75 and 92 are boosted by 30%
|
Output Receptacles
|
(6) 5-15R
|
Internal UPS Replacement Battery Cartridge
|
RBC51
|
Expandable Runtime
|
No
|
Output Volt Amp Capacity (VA)
|
500
|
DC System Voltage (VDC)
|
12
|
Nominal Voltage Details
|
115v nominal output in battery mode
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Output Voltage Regulation (Line Mode)
|
-18%, +8%
|
Relative Humidity
|
0 to 95%, non-condensing
|
Overvoltage Correction
|
Input voltages between 128 and 147 are reduced by 12%
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
|
High Voltage Transfer to Battery Power (Setpoint)
|
147
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Communications Interface
|
USB (HID enabled)
|
AC Mode Efficiency Rating (100% Load)
|
0.95
|
Battery Access
|
Battery access door
|
UPS AC Suppression Joule Rating
|
480
|
EMI / RFI AC Noise Suppression
|
Yes
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
High Availability UPS Features
|
Hot swappable batteries
|
Individually Controllable Load Banks
|
No
|
AC Suppression Response Time
|
Instantaneous
|
Hot-Swap PDU options
|
PDUB15 (2U / 8 5-15R outlets)
|
Undervoltage Correction
|
Input voltages between 93 and 107 are boosted by 14%
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
UPS Housing Material
|
PVC
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
LED Indicators
|
4 LEDs indicate line power, battery power, overload and battery low/replace status
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
AC Mode BTU / Hr. (Full Load)
|
53
|
Audible Alarm
|
Audible alarm indicates power-failure and low-battery conditions
|
Low Voltage Transfer to Battery Power (Setpoint)
|
75
|
Rated input current (Maximum Load)
|
12A
|
AC Suppression Joule Rating
|
480
|
Output Watt Capacity (Watts)
|
300
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
|
Dataline Suppression
|
1 line TEL / DSL or 10Base T Ethernet protection
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Input Phase
|
Single-Phase
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
UPS Input Connection Type
|
5-15P; Right-Angled
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Communications Cable
|
USB cable included
|
Primary Form Factor
|
Tower
|
Battery Recharge Rate (Included Batteries)
|
Less than 3.6 hours from 10% to 90%
|
Installation Form Factors Supported with Optional Accessories
|
Wallmount (UPSWM - tower mounting kit)
|
UPS AC Suppression Response Time
|
Instantaneous
|
Recommended Electrical Service
|
15A 120V
|
Frequency Compatibility
|
60 Hz
|
UPS Output Receptacles (Surge Suppression Only)
|
3 UPS outlets, 3 surge-only outlets
|
UPS Certifications
|
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
|
Dataline Protection
|
RJ-11
|
Product Line
|
OmniSmart
|
Form Factor
|
Tower
|
Battery Life
|
6 Year
|
Plug/Connector Type
|
NEMA 5-15P
|
Receptacle Detail
|
6 x NEMA 5-15R
|
Battery Chemistry
|
Lead Acid
|
Maximum Operating Temperature
|
104°F (40°C)
|
Product Name
|
OmniSmart 500 UPS
|
Package Contents
|
OmniSmart 500 UPS, OMNI SMART 500 UPS System, PowerAlert software and cabling, Instruction manual with warranty information
|
Load Capacity
|
500 VA/300 W
|
Certifications & Standards
|
UL1778 (USA), cUL (Canada), FCC Class B (emissions), NOM (Mexico), FCC Part 68 / Industry Canada (telecommunications)
|
Additional Information
|
OMNISMART500 line interactive UPS system offers voltage regulation and battery support, plus complete AC and dialup/DSL line surge suppression, Supports entry level PC systems for up to 30 minutes during power failures to enable a safe system shutdown, Supports a maximum load of 500VA/300 watts for 5 minutes and a half load of 250VA/150 watts for 17 minutes, Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 75 volts and overvoltages as high as 147 back to normal 120 volt levels without using battery power, Attractive gray tower configuration, Includes 3 battery supported outlets, plus 3 additional surge suppression-only outlets, 6 foot AC line cord (all NEMA 5-15), Built-in USB port supports PowerAlert UPS Power Management Software (available via free download at tripplite.com) and cabling provides monitoring of in-depth site power conditions, full UPS status and fault warnings, output load level and load bank power control, Supports Tripp Lite's WatchDog Service Monitoring/Rebooting Software (part# WATCHDOGSW), Built-in dataline suppression jacks protect a single dialup phone / DSL line, Built-in audible alarm and 4 front panel LEDs indicate UPS system and line power status, 500VA / 300 watt power handling ability supports a variety of computer, internetworking, telecom and consumer electronics equipment, Supports battery replacement via built-in access panel, Compatible with 120V / 60Hz applications for USA, Canada, Mexico and more, 2 year manufacturer's warranty, $200,000 connected equipment insurance (USA & Canada only)
|
Status Indicators
|
4 diagnostic LEDs indicate AC Present, On Battery, voltage correction & Battery Low/Replace
|
Alarm
|
On Battery
|
USB
|
Yes
|
Typical Battery Recharge Time
|
4 Hour
|
Output Capacity (VA)
|
500
|
Output Capacity (Watts)
|
300
|
Product Compliance
|
FCC Part 15 Class B (USA)
|
UPS Applications
|
Home/Office Desktop; Retail/Point of Sale; Hospitality
|
Package Includes
|
OMNI SMART 500 UPS System;USB and RJ11 Phone Cable;Instruction manual with warranty information
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|