Item
|
UPS System
|
VA Rating - UPS Systems
|
3.0 kVA
|
UPS Type
|
Line Interactive
|
Power Rating
|
3 kVA
|
Watts - UPS Systems
|
2.25 kW
|
Input Voltage - UPS Systems
|
120V AC
|
Mounting
|
Rack
|
Output Voltage - UPS Systems
|
120V AC
|
Wattage
|
2.25 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Backup Time (Half/Full Load)
|
10 min/3.5 min
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
9
|
Watts
|
2.25kW
|
Phase
|
1
|
Display Type
|
LCD
|
Ports
|
DB9 Serial, EPO, USB
|
Automatic Volts Regulation
|
Yes
|
Special Features
|
Hot Swappable Batteries
|
NEMA Receptacle Configuration
|
5-15/20R, L5-30R
|
Standards
|
UL
|
Input Current
|
24 A
|
Hz
|
60 Hz
|
NEMA Plug Configuration
|
L5-30P
|
Fax/Modem Line Protection
|
No
|
Transfer Time
|
1 to 5 msec
|
Mounting - UPS Systems
|
Rack
|
Includes
|
4-Post Rack Mount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables
|
Green Certification or Other Recognition
|
UL1778CSANOMFCC Part 15 Category B (EMI)
|
Capacity - Batteries
|
3000 VA/2250 W
|
Backup/Run Time (Full Load)
|
3.50 Minute/10 Minute
|
Input Connection
|
NEMA L5-30P Plug
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
LED Indicators
|
Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
|
Output kW Capacity (kW)
|
2.25
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Frequency Compatibility
|
60 Hz
|
Network Speed
|
10/100 Mbps
|
Full Load Runtime (min.)
|
3.5 min. (2250w)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Rated input current (Maximum Load)
|
24A
|
UPS AC Suppression Response Time
|
Instantaneous
|
Undervoltage Correction
|
Input voltages between 108 and 96 are boosted by 12%
|
Half Load Runtime (min.)
|
10 min. (1125w)
|
Expandable Battery Runtime
|
Output with external battery pack configurations is limited to 1600 watts maximum
|
EPO Port
|
RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems
|
Power Factor
|
0.75
|
UPS Housing Material
|
Steel
|
Severe Undervoltage Correction
|
Input voltages between 83 and 95 are boosted by 24%
|
Network Monitoring Port
|
RJ45 Network port, Micro-USB Configuration/Console port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
|
UPS Input Connection Type
|
L5-30P
|
Network UPS Tools Compatibility
|
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
|
Communications Cable
|
Micro-USB, USB, and DB9 cabling included
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Communications Interface
|
(1) DB9 Serial; (1) EPO (emergency power off); (1) Micro-USB; (1) Pre-installed network card; (1) RJ45 Network; USB (HID enabled); (1) USB-A; (1) USB-B
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Primary Form Factor
|
Rackmount
|
Battery Recharge Rate (Included Batteries)
|
Less than 4.5 hours from 10% to 90%
|
Network Monitoring Port Description
|
Includes pre-installed WEBCARDLX Network Management Card interface
|
High Availability UPS Features
|
Hot swappable batteries
|
EMI / RFI AC Noise Suppression
|
Yes
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Output Volt Amp Capacity (VA)
|
3000
|
Output Circuit Breakers
|
Two 20A output breakers protect 4 5-15/20R outlets each
|
Audible Noise
|
45 dBA maximum, front side 1m
|
UPS AC Suppression Joule Rating
|
570
|
Output Voltage Regulation (Line Mode)
|
-14%, +6%
|
Battery Mode BTU / Hr. (Full Load)
|
1356
|
AC Mode BTU / Hr. (Full Load)
|
189
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U
|
Individually Controllable Load Banks
|
Yes
|
Grounding Lug
|
Includes back panel grounding lug
|
Output Watt Capacity (Watts)
|
2250
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in Serial or USB communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert. LX Platform Interface: PowerAlert Device Manager 15 (PADM15)
|
UPS Certification Details
|
SAFETY STANDARD (U.S.) - UL1778:2014 (5th Ed) R10.17; SAFETY STANDARD (CANADA) - CAN/CSA-C22.2 No. 107.3-14 (3rd Ed) + GI1 / FCC/ICES COMPLIANT - CLASS A
|
Cooling Method
|
Fan
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Output Receptacles
|
(8) 5-15/20R; (1) L5-30R
|
AC Mode Efficiency Rating (100% Load)
|
0.98
|
Recommended Electrical Service
|
30A 120V
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Switches
|
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions. LX Platform Interface: Recessed reset switch for interface reboot and factory reset
|
Overvoltage Correction
|
Input voltages between 127 and 145 are reduced by 12%
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
|
Load Management Receptacles
|
Two switchable single-outlet load banks
|
Output kVA Capacity (kVA)
|
3
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
DC System Voltage (VDC)
|
48
|
Battery Access
|
Front panel battery access door
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
Relative Humidity
|
0 to 95%, non-condensing
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Input Phase
|
Single-Phase
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
|
Expandable Runtime
|
Yes
|
SNMP Compatibility
|
SNMP V1, V2c, V3
|
Form Factor
|
Rack/Tower
|
Software Included
|
PowerAlert Software
|
Emergency Power OFF
|
Yes
|
Product Type
|
Line-interactive UPS
|
Package Contents
|
SMART3000RM2UN UPS System with Pre-installed WEBCARDLX, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, 4 Post Installation Kit, Instruction Manual
|
Product Name
|
SMART3000RM2UN UPS System with Pre-installed WEBCARDLX
|
Load Capacity
|
3000 VA/2250 W
|
Receptacle Detail
|
8 x NEMA 5-15/20R, 1 x NEMA L5-30R
|
Certifications & Standards
|
UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
|
Product Series
|
SmartPro
|
Network Management
|
SNMP Manageable
|
USB
|
Yes
|
Typical Battery Recharge Time
|
4.50 Hour
|
Backup/Run Time (Half Load)
|
10 Minute
|
Hot Swappable
|
Yes
|
Serial Port
|
Yes
|
Plug/Connector Type
|
NEMA L5-30P
|