Item
|
UPS System
|
UPS Type
|
Line Interactive
|
VA Rating - UPS Systems
|
3.0 kVA
|
Power Rating
|
3 kVA
|
Watts - UPS Systems
|
2.88 kW
|
Mounting
|
Rack
|
Input Voltage - UPS Systems
|
120V AC
|
Output Voltage - UPS Systems
|
120V AC
|
Wattage
|
2.88 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
120V AC
|
Outlet Type - UPS Systems
|
UPS/Surge
|
Backup Time (Half/Full Load)
|
19 min/7.5 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
9
|
Standards
|
UL 1778
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Watts
|
2.88kW
|
Input Current
|
24 A
|
Hz
|
60 Hz
|
Special Features
|
Cold Start Operation Supported, Hot Swappable Batteries
|
Automatic Volts Regulation
|
Yes
|
Mounting - UPS Systems
|
Rack
|
Ports
|
EPO, RS232, Slot for SNMPWEBCARD, USB
|
Transfer Time
|
5 msec
|
Phase
|
1
|
Footnotes
|
Slot for SNMPWEBCARD
|
Display Type
|
LED
|
NEMA Receptacle Configuration
|
5-15/20R, L5-30R
|
Fax/Modem Line Protection
|
No
|
Includes
|
Serial Cables and 2-Post Rackmount Installation Kit, USB Cables
|
NEMA Plug Configuration
|
L5-30P
|
Green Certification or Other Recognition
|
UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (Emissions)
|
Capacity - Batteries
|
3000 VA/2880 W
|
Backup/Run Time (Full Load)
|
5 Minute/19 Minute
|
Input Connection
|
NEMA 5-15P Plug
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Output Volt Amp Capacity (VA)
|
3000
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Primary Form Factor
|
Rackmount
|
DC System Voltage (VDC)
|
48
|
UPS AC Suppression Joule Rating
|
570
|
Audible Noise
|
45 dBA maximum, front side 1m
|
AC Suppression Response Time
|
Instantaneous
|
Power Factor
|
0.96
|
Recommended Electrical Service
|
120V 30A
|
Half Load Runtime (min.)
|
19 min. (1440w)
|
Frequency Compatibility
|
60 Hz
|
Full Load Runtime (min.)
|
7.5 min. (2880w)
|
Output Voltage Regulation (Battery Mode)
|
+/-5%
|
Included Mounting Accessory Description
|
Included 2POSTRMKITWM mounting accessory enables 2-post rackmount installation
|
Audible Alarm
|
3 function audible alarm indicates power failure conditions (4 short beeps every 10 seconds), overload (continuous short beeps) and low battery (continuous tone)
|
Voltage Regulation Description
|
Automatic Voltage Regulation (AVR) circuits maintain clean, regulated computer-grade 120V nominal output, without using battery power, during brownouts to 83V and overvoltages to 145V
|
Severe Undervoltage Correction
|
Input voltages between 83 and 95 are boosted by 24%
|
WatchDog Compatibility
|
Yes, compatible with Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application / OS or hard power off/on reboot of connected equipment ideal for unattended kiosk applications
|
Output Capacity Details
|
Maximum output increases to 3600W when used with hardwire input
|
Cooling Method
|
Fan
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Overvoltage Correction
|
Input voltages between 127 and 145V AC are reduced by 12%
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Input Phase
|
Single-Phase
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
AC Mode BTU / Hr. (Full Load)
|
539
|
Switches
|
Yes, includes 2 front panel mounted push-button switches for system enable, self-test and alarm cancel functions. Back panel includes battery charge level switch for internal or external battery configurations
|
Output Voltage Regulation (Line Mode)
|
-18%, +8%
|
Output Circuit Breakers
|
20A (x2) - each 20A breaker protects 4 5-15/20R outlets / 30A breaker protects L5-30R
|
Battery Access
|
Battery access door allows hot swap battery replacement without powering connected equipment off
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Output kVA Capacity (kVA)
|
3
|
Battery Mode BTU / Hr. (Full Load)
|
2159
|
LED Indicators
|
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
|
Low Voltage Transfer to Battery Power (Setpoint)
|
83
|
Relative Humidity
|
0-95%, non-condensing
|
Rated input current (Maximum Load)
|
24A (L5-30P input), 30A (hardwire)
|
Installation Form Factors Supported with Included Accessories
|
2 post 19 inch rackmount
|
Load Management Receptacles
|
Three switchable single-outlet 5-15/20R load banks
|
UPS Input Connection Type
|
L5-30P; Hardwire
|
High Availability UPS Features
|
Hot swappable batteries
|
Output kW Capacity (kW)
|
2.88
|
SNMP Compatibility
|
Compatible with Tripp Lite UPS management card options WEBCARDLX , SNMPWEBCARD and RELAYIOCARD
|
EPO Port
|
Includes RJ11 EPO (emergency power off) port and interconnection cable
|
Network Management Cards
|
SNMPWEBCARD ; WEBCARDLX ; RELAYIOCARD
|
Output Watt Capacity (Watts)
|
2880
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Housing Material
|
Steel
|
Installation Form Factors Supported with Optional Accessories
|
4 post rackmount full-depth ( 4POSTRAILKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND )
|
Output Receptacles
|
(8) 5-15/20R; (1) L5-30R
|
Voltage Compatibility (VAC)
|
120
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
Communications Interface
|
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U (quantity 2)
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V48RT4U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
UPS Certifications
|
Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Undervoltage Correction
|
Input voltages between 96 and 108 are boosted by 12%
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Expandable Runtime
|
Yes
|
Battery Recharge Rate (Included Batteries)
|
Less than 7.2 hours from 10% to 90% (typical, full load discharge)
|
Individually Controllable Load Banks
|
Yes
|
Package Contents
|
SmartPro Compact 4U Rackmount UPS System, 2 x Post Rackmount Installation Brackets, USB and Serial Cabling, Owner's Manual Information
|
Emergency Power OFF
|
Yes
|
Additional Information
|
Output VA: 3600VA hardwired connection, Output watts: 3600 watts hardwired connection, Full load runtime: With hardwired line cord - 5 minutes (3600 watts), Half load runtime: With hardwired line cord - 13 minutes (1800 watts), Includes RJ11 EPO (emergency power off) port and interconnection cable
|
Software Included
|
PowerAlert Software
|
Load Capacity
|
3000 VA/2880 W
|
USB
|
Yes
|
Network Management
|
SNMP Manageable
|
Certifications & Standards
|
UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (Emissions)
|
Product Name
|
SmartPro Compact 4U Rackmount UPS System
|
Product Type
|
Line-interactive UPS
|
Backup/Run Time (Half Load)
|
19 Minute
|
UPS Applications
|
Large Network
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
2159
|
Product Certifications
|
CSA (Canada); NOM (Mexico); UL 1778
|
Package Includes
|
SmartPro Compact 4U Rackmount UPS system;2 post rackmount installation brackets;USB and Serial Cabling;Owner's manual information
|
Runtime Full Load (min.)
|
7.5 min. (2880W)
|
Output Capacity (VA)
|
3000
|
Output Capacity (Watts)
|
2880
|
Runtime Half Load (min.)
|
19 min. (1440W)
|