Item
|
UPS System
|
UPS Type
|
Online/Double Conversion
|
Power Rating
|
1.5 kVA
|
Mounting
|
Rack
|
Wattage
|
1.35 kW
|
Input Voltage
|
100/115/120/127V AC
|
Output Voltage
|
100/110/115/120/127V AC
|
Backup Time (Half/Full Load)
|
14 min/4.2 min
|
Outlet Type
|
UPS/Surge
|
Medical Grade
|
No
|
Number of Outlets
|
6
|
Ports
|
DB9 Serial, EPO, USB
|
Automatic Volts Regulation
|
Yes
|
Includes
|
4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial & EPO Cables
|
Hz
|
50/60 Hz
|
NEMA Receptacle Configuration
|
5-15R
|
Transfer Time
|
0 msec
|
Input Current
|
12 A
|
Fax/Modem Line Protection
|
Yes
|
Phase
|
1
|
Special Features
|
Hot-Swappable Batteries
|
Standards
|
UL
|
Display Type
|
LCD/LED
|
NEMA Plug Configuration
|
5-15p
|
Green Certification or Other Recognition
|
CSAUL1778FCC Part 15 Category A (EMI), RoHS
|
Capacity - Batteries
|
1500 VA/1350 W
|
Input Connection
|
NEMA 5-15P Plug
|
Input Circuit Breakers
|
20A
|
Communications Cable
|
USB and DB9 cabling included
|
Frequency Compatibility Details
|
ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz.
|
Nominal Voltage Details
|
120V factory-default nominal voltage; Less than 3% THD for linear loads and less than 5% for non-linear computer loads
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -20 to +40 degrees Celsius with batteries; -13 to +131 Fahrenheit / -25 to +55 degrees Celsius without batteries
|
Nominal Input Voltage Description
|
120V factory default
|
Operating Elevation (m)
|
Up to 3000m
|
Included Mounting Accessory Description
|
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
|
Expandable Battery Runtime
|
Extended runtime supported via optional external battery packs
|
Installation Form Factors Supported with Included Accessories
|
4 post 19 inch rackmount
|
Input Phase
|
Single-Phase
|
Output Voltage Regulation (Economy Line Mode)
|
+/- 10%
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Battery Mode BTU / Hr. (Full Load)
|
559
|
Rated input current (Maximum Load)
|
12A
|
Voltage Regulation Description
|
Online, double-conversion power conditioning maintains 2% output voltage regulation during brownouts and overvoltages
|
Nominal Input Voltage(s) Supported
|
100V AC; 110V AC; 115V AC; 120V AC; 127V AC
|
Load Management Receptacles
|
Two switchable three-outlet 5-15R load banks
|
Network Management Cards
|
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
|
Output Volt Amp Capacity (VA)
|
1500
|
Output Voltage Regulation (Line Mode)
|
+/- 2%
|
AC Economy Mode BTU / Hr. (Full Load)
|
294
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
|
Audible Noise
|
45 dBA at 1m front side
|
UPS AC Suppression Joule Rating
|
570
|
High Voltage Transfer to Battery Power (Setpoint)
|
150
|
Battery Access
|
Front panel battery access
|
Output kW Capacity (kW)
|
1.35
|
UPS Certifications
|
ENERGY STAR Qualified; Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to UL1778 (USA)
|
Nominal Output Voltage(s) Supported
|
100V; 110V; 115V; 120V; 127V
|
Expandable Runtime
|
Yes
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
UPS AC Suppression Response Time
|
Instantaneous
|
Output Watt Capacity (Watts)
|
1350
|
Recommended Electrical Service
|
15A 120V
|
Overvoltage Correction
|
Corrects overvoltages to 150V (0-100% load)
|
DC System Voltage (VDC)
|
48
|
AC Economy Mode Efficiency Rating (100% Load)
|
0.94
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
High Availability UPS Features
|
Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries
|
Internal UPS Replacement Battery Cartridge
|
RBC94-2U
|
Power Factor
|
0.9
|
UPS Input Connection Type
|
5-15P
|
Output Receptacles
|
(6) 5-15R
|
Crest Factor
|
0.125694444444444
|
Alarm Cancel Operation
|
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Front Panel LCD Display
|
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options
|
Low Voltage Transfer to Battery Power (Setpoint)
|
100V at full load (90V full load at 100V nominal setting); 70V at 70% load; 55V at 33% load
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); Wallmount ( 2POSTRMKITWM ); Tower ( 2-9USTAND )
|
AC Mode BTU / Hr. (Full Load)
|
455
|
Battery Recharge Rate (Included Batteries)
|
Less than 3 hours recharge to 90%; Add 6 hours per BP48V27-2US (typical, full load discharge)
|
Output Voltage Regulation (Battery Mode)
|
+/- 3%
|
LED Indicators
|
7 front panel LEDs indicate line power availability, AC to DC conversion, battery mode operation, inverter mode, eco mode operation, bypass mode operation and AC output status
|
Expandable Runtime Description
|
Some external battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details
|
Severe Undervoltage Correction
|
Corrects brownouts to 70V (70% load) & 55V (33% load)
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Individually Controllable Load Banks
|
Yes
|
Primary Form Factor
|
Rackmount
|
Switches
|
2 switches control off/on power status and alarm-cancel operation; 2 additional scroll-down and scroll-up / select options enable LCD status viewing and configuration options
|
Relative Humidity
|
0 to 95%, non-condensing
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
External Battery Pack Compatibility
|
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
|
EMI / RFI AC Noise Suppression
|
Yes
|
UPS Housing Material
|
Steel
|
Cooling Method
|
Fan
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Undervoltage Correction
|
Corrects undervoltages to 100V at full load (90V at 100V nominal)
|
Output kVA Capacity (kVA)
|
1.5
|
Output Capacity Details
|
ON LINE MODE: Maximum output capacity ratings is reduced to 1215 watts at 115V nominal and 1080 watts at 100V nominal; FREQUENCY REGULATION / CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120V 945 watts / 115V 850 watts / 110V 804 watts / 100V 756 watts) OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
|
Audible Alarm
|
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
|
Frequency Compatibility
|
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
|
Package Contents
|
SmartOnline SU1500RTXLCD2U 1500VA Tower/Rack Mountable UPS, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, 4 Post Rackmount Installation Kit, Instruction Manual
|
Product Name
|
SmartOnline SU1500RTXLCD2U 1500VA Tower/Rack Mountable UPS
|
Emergency Power OFF
|
Yes
|
Network Management
|
SNMP Manageable
|
Plug/Connector Type
|
NEMA 5-15P
|
Certifications & Standards
|
CSA, UL1778, FCC Part 15 Category A (EMI)
|
Form Factor
|
Rack/Tower
|
Product Line
|
SmartOnline
|
Load Capacity
|
1500 VA/1350 W
|
USB
|
Yes
|
Serial Port
|
Yes
|
Software Included
|
PowerAlert Software
|
Typical Battery Recharge Time
|
3 Hour
|
Receptacle Detail
|
6 x NEMA 5-15R
|
Hot Swappable
|
Yes
|
Bypass Switch
|
Automatic
|