Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Ups Stand By Tripp Lite
Mfr # 2-9USTAND
Zoro # G0573137
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 10.5"
- Height 4.8"
- Color Black
- Material of Construction Plastic
Product Information
- Brand Tripp Lite
- MFR # 2-9USTAND
- Zoro # G0573137
- UPC # 037332120786
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 2.8" |
Depth | 10.5" |
Height | 4.8" |
Maximum Adjustable Width | 15.75" |
Unit Dimensions (hwd / in.) | 4.750 x 2.750 x 10.500 |
Details
Item | UPS Stand |
Color | Black |
Material of Construction | Plastic |
Product Color | Black |
Compatibility | Ideal for networking and telecom applications where upright tower UPS placement is required |
Additional Information | Supports Tripp Lite rack / tower UPS systems in space-saving upright tower format, Expandable from 2U to 9U widths to support multiple rackmount housings, Expandable from 10U to 18U with the purchase of a second 2-9USTAND accessory, Compatible with all Tripp Lite rack / tower UPS systems specifying the use of this accessory |
Product Material | Plastic |
Package Contents | 1 pair of expandable tower stands |
Package Includes | (2) Expandable tower stands;Installation guide |
Accessory Type | Stand |
Description
Ups Stand By Tripp Lite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 5 Digit, Panel Mount, 115VAC (P3B52A)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Clear (HS357-S250-CLEAR)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE UPS Replacement Battery, Smart, 72VDC, 3U (RBC96-3U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories