Tripp Lite

UPS Replacement Battery, Smart, 72VDC, 3U


product price: $377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Output Voltage 72 V DC
  • Depth 15.5"
  • Width 6"
  • Height 4"
  • Operating Elevation (ft.) 10,000 ft.
See all product information

Product Information

Dimensions

Depth 15.5"
Width 6"
Height 4"
Unit Dimensions (hwd / in.) 4.000 x 6.000 x 15.500
Rack Height 3U
Minimum Required Rack Depth (inches) 19

Details

Item UPS Battery
Output Voltage 72 V DC
Operating Elevation (ft.) 10,000 ft.
Operating Elevation (m) 3,000 m
Relative Humidity 0-95% non-condensing
Included Battery Set 6 pre-assembled 12V batteries
DC System Voltage (VDC) 72
Storage Elevation (ft.) 10,000 ft.
Maximum Battery Life 5 Year
Package Contents RBC96-3U UPS Replacement Battery Cartridge, One pre-assembled battery pack consisting of six 12V batteries
Battery Characteristics Spill-proof/Maintenance-free
Compatibility Tripp Lite UPS: SU3000RTXL3U, SU3000RTXR3U, SU3000XL
Minimum Battery Life 3 Year
Battery Chemistry Lead Acid
Typical Battery Lifespan 3 to 5 years, depending on UPS operating conditions
Package Includes One pre-assembled battery pack consisting of six 12V batteries

Description

UPS Replacement Battery,Smart,72VDC,3U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.