Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Replacement Battery, Cartridge, UPS,
Mfr # RBC52
Zoro # G5177396
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 6 V DC
- Depth 5.9"
- Width 1.9"
- Height 3.7"
- Included Battery Set Includes one 6V battery
Product Information
- Brand Tripp Lite
- MFR # RBC52
- Zoro # G5177396
- UPC # 037332118677
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 5.9" |
Width | 1.9" |
Height | 3.7" |
Unit Dimensions (hwd / in.) | 1.900 x 4.000 x 5.500 |
Details
Item | UPS Battery |
Output Voltage | 6 V DC |
Included Battery Set | Includes one 6V battery |
Relative Humidity | 0 - 95% non-condensing |
Battery Characteristics | Maintenance-free |
Minimum Battery Life | 3 Year |
Maximum Operating Temperature | 104°F (40°C) |
Maximum Battery Life | 5 Year |
Maximum Battery Recharge Time | 4 Hour |
Battery Chemistry | Lead Acid |
Package Contents | Replacement Battery Cartridge 52, One6V UPS replacement battery, Instruction manual with installation, recycling and warranty information |
Form Factor | Internal |
Typical Battery Lifespan | 3 - 5 years, depending on UPS operating conditions |
Package Includes | One 6V UPS replacement battery;Instruction manual with installation, recycling and warranty information |
Description
UPS Replacement Battery,Cartridge,UPS,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, fits 10.00 deep +, Steel (CAM102)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Battery Replacement for Select SMART UPS Systems 2 12V Batteries (RBC1500)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories