Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Replacement Battery, 36VCD, TL SLT
Mfr # RBC36-SLT
Zoro # G5177466
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 36 V DC
- Height 4"
- Width 6"
- Depth 7.5"
- Included Battery Set Set of 3 pre-assembled 12V batteries
Product Information
- Brand Tripp Lite
- MFR # RBC36-SLT
- Zoro # G5177466
- UPC # 037332127136
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 4" |
Width | 6" |
Depth | 7.5" |
Unit Dimensions (hwd / in.) | 4.000 x 6.000 x 7.500 |
Details
Item | UPS Battery |
Output Voltage | 36 V DC |
Included Battery Set | Set of 3 pre-assembled 12V batteries |
Operating Elevation (m) | 0-3000 m |
DC System Voltage (VDC) | 36 |
Relative Humidity | 0-95% NON-CONDENSING |
Operating Elevation (ft.) | 0-10,000 FEET |
Storage Elevation (ft.) | 0-50,000 FEET |
Battery Chemistry | Lead Acid |
Minimum Battery Life | 3 Year |
Package Contents | RBC36-SLT UPS Replacement Battery Cartridge, One pre-assembled battery pack consisting of three 12V batteries |
Additional Information | Set of 3 pre-assembled 12V batteries |
Battery Characteristics | Spill-proof/Maintenance-free |
Compatibility | Tripp Lite UPS: SMART1500SLT, SMX1500SLT |
Maximum Battery Life | 5 Year |
Typical Battery Lifespan | 3-5 years, depending on UPS operating conditions |
Package Includes | One pre-assembled battery pack consisting of three 12V batteries |
Description
UPS Replacement Battery,36VCD,TL SLT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, NOVAL Accessory, Lighting (5639-5)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Replacement Battery, TL SmartOnline (RBC24-SUTWR)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- BATTERY CLERK AJC® Tripp Lite SU2200RTXL2U 48v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Tripp Lite Power Systems