Shop All Voice & Data Patch Cords
Tripp Lite
Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S20-BL-UD
Zoro # G0021370
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-S20-BL-UD
- Zoro # G0021370
- UPC # 37332252517
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Solid / Stranded | Stranded |
Temp. Range | -10 to 50°C |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, B Curve (QOB115EPD)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 5ft (N002-005-BL)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- Tripp Lite Voice & Data Patch Cords