Shop All Voice & Data Patch Cords
Tripp Lite
Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S15-BL-UD
Zoro # G0016909
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 15 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-S15-BL-UD
- Zoro # G0016909
- UPC # 37332252500
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Shielding Type | UTP |
Temp. Range | -10 to 50°C |
Solid / Stranded | Stranded |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie Aqua PK 50 (TYZ527M)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- TRIPP LITE Network Cable, Cat5,100 ft., Gray (N002100GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID (B130-202)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- Tripp Lite Voice & Data Patch Cords