Shop All Voice & Data Patch Cords
Tripp Lite
Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S05-BL-UD
Zoro # G0014389
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Product Information
- Brand Tripp Lite
- MFR # N204-S05-BL-UD
- Zoro # G0014389
- UPC # 37332252470
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Temp. Range | -10 to 50°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL Automotive Fuse, 1A, Not Rated, 500 PK (63101)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 10 Ft, White (NPC-1810)
- Tripp Lite Voice & Data Patch Cords