Shop All Power Strips
Tripp Lite
Tripp Lite Power Strip 19In 1U 20Amp Rackmount Rs-1215-20
Mfr # RS-1215-20
Zoro # G004014116
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Locking Switch Cover Transparent locking switch cover prevents accidental shutoff
- Right-Angle Plug No
- Product Certifications cUL Listed; UL 1363; UL Listed
- Frequency Compatibility 50 / 60 Hz
Product Information
- Brand Tripp Lite
- MFR # RS-1215-20
- Zoro # G004014116
- UPC # 37332099372
- Country of Origin China
- Category Power Strips
Dimensions
Unit Dimensions (hwd / in.) | 1.750 x 19.000 x 4.000 |
Input Cord Length (ft.) | 15 |
Description
Tripp Lite s RS-1215-20 Power Strip offers 20 amp capacity AC power distribution in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for rackmount wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch rack meeting EIA standards. Unfiltered electrical pass-through makes RS-1215-20 ideal for distributing alternate waveform UPS or generator power in rack enclosures network closets and more. Includes 12 NEMA5-20R outlets (6 front / 6 rear) 15 ft AC power cord and lighted switch with cover prevents risk of accidental turn-off. POWER STRIP 19IN 1U 20AMP RACKMOUNT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- TRIPP LITE PDU, 20A, 10 Outlet, 12 ft, Black (PDUMH20HV)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, White (SUPER 7 TEL 15)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- Tripp Lite Extension Cords & Power Strips