Tripp Lite

Tripp Lite HDMI Over Cat5/Cat6 Active Extender, Box-Style Remote Receiver for Video and Audio


product price: $305.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

, 1080p at 60hz up to 150-ft., taa compliant the b126-1a0 hdmi over cat5/cat6 active remote receiver works with tripp lite's b126-002 or b126-004 transmitter to extend an hdmi signal to a projector, monitor or television. It's ideal for digital signs, trade shows, presentations, classrooms, churches, retail settings and other applications where the video source is located farther than conventional cables allow or that require multiple displays connected to one source. the receiver uses hdmi cable (see tripp lite's p568-series) to connect to the monitor and cat5e/6 cable to receive the signal from the transmitter or a remote repeater in the chain (for best results, use 24 awg solid-wire cat5e/6 cable, such as tripp lite's n202-series). the b126-1a0 can extend a 1080i (60 hz) signal up to 200 feet, a 1080p (60 hz) signal up to 150 feet and a 3d signal up to 125 feet. You can connect up to three b126-110 remote repeaters in the chain for a total of four hdmi displays and full signal extension of 700 feet (1080i), 500 feet (1080p) or 400 feet (3d). in addition to crystal-clear video, the b126-1a0 delivers full, rich stereo and 7.1-channel surround sound (multi-channel or pcm) audio when paired with a b126-series transmitter. Built-in equalization control lets you fine-tune the image quality at each remote display. Supports 24-bit true color (8 bits per channel) and hdcp compatibility. Easy to set up with no software or drivers to install. Mounts to a wall, rack or pole using the included hardware. features: works in tandem with b126-002 or b126-004 transmitter unit supports high-definition video resolutions up to 1080p (60 hz) supports stereo and 7.1-channel surround sound audio works with all operating systems and hdmi video sources plug and play - no software or drivers to install 1-year limi

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.