Shop All Networking Hardware
Tripp Lite
Tripp Lite B150-1A1-HDMI DP To HDMI Extender Transmitter Receiver
Mfr # B150-1A1-HDMI
Zoro # G003932244
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # B150-1A1-HDMI
- Zoro # G003932244
- UPC # 37332190116
- Country of Origin China
- Category Networking Hardware
Description
Features
- Ideal for digital signs, trade shows, presentations, classrooms, churches, retail settings and other applications where the video source is located farther than convention cables allow
- Extends a high-definition 1080i (60 Hz) signal up to 150 ft. and a 1080p (60 Hz) signal up to 125 ft.
- Transmitter and receiver connect with one Cat5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series)
- Supports 24-bit True Color (8 bits per channel) and stereo audio
- Plug-and-play engineering-no software or drivers to download and install
- Works with all operating systems
- Built-in cables connect transmitter to Display Port source and receiver to HDMI display
- Included USB Micro-B cables supply external power to the units
- LEDs indicate when the units are receiving power and sharing a signal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH3)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- COMMERCIAL D Battery (36539)
- IMICRO 5300 Pro - Ssd - 7.68 Tb - Sata 6Gb/S (KB-IM8233)
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- TEXAS INSTRUMENTS Texas Instruments SENSORLINKADAPT TI Innovator Hub (SENSORLINKADAPT)
- ANTAIRA Modbus TCP to Serial RTU/ASCII Gateway (STM-501C)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- HP ENTERPRISE Aruba 9004 (Us) Gateway (R1B20A)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- Tripp Lite Networking Hardware