Shop All Video Splitters, Connectors, and Adapters
Tripp Lite
Tripp Lite 2-Port Manual VGA/SVGA Video Switch
Mfr # B112-002-R
Zoro # G705130658
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # B112-002-R
- Zoro # G705130658
- UPC # 37332014269
- Country of Origin Unknown
- Category Video Splitters, Connectors, and Adapters
Description
tripp lite's 2-port manual vga/svga switch is the optimal solution for connecting two computers to one monitor or two monitors to one computer. The 2-port manual vga/svga switch features a fully-shielded rugged metal case with front-panel push-button switching. Interior printed circuit board design allows for crystal clear resolutions up to 1600x1280. It does not require any ac power to operate. features: connects two computers to one monitor or two monitors to one computer fully-shielded rugged metal case with front-panel push button switch does not require external power, software, or complicated set-up procedures system requirements: computer with an hd15 port vga or svga monitor with hd15m cable
Restrictions
- This item has been restricted from sale in the following states: PR
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
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Prescolite E82080800, RB6VDC4AH (ML4-645103885)
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- TRIPP LITE CABLE, ADPT, HDMI, MINI DP, 6' (TRPP586006HDMI)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- ZENITH Coax Ab Switch 2W (VR1001SW2W)
- Tripp Lite Video Splitters, Connectors, and Adapters