Tripp Lite

Tripp Lite 2-Port DVI over Cat5 Cat6 Extender Splitter Video Transmitter


product price: $231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

the b140-002 transmits a dvi-d single-link signal to two monitors up to 200 ft. Away using a single cat5e/6 patch cable. To achieve maximum distance and resolution, use 24awg solid wire cat5e/6 cable (tripp lite's n202-series). The b140-002 is compatible with all operating systems, and is plug and play, with no software or drivers required. It also comes with mounting hardware that allows it to be wallmounted, rackmounted, or pole-mounted. Installation is simple. Connect the b140-002 transmitter to a dvi source using a tripp lite p561-series dvi cable (not included). Connect a tripp lite b140-series receiver (not included) to each display using a tripp lite p561-series dvi cable (not included). Finally, each remote receiver is connected to an rj45 port on the b140-002 using a single cat5e/6 cable.for longer extension distances, use a b140-1a0 or b140-1a0-wp active receiver unit to extend a 1920 x 1080 @ 60hz signal up to 150 ft., or a 1024 x 768 @ 60hz signal up to 200 ft..for shorter extension distances, use a b140-1p0 or b140-1p0-wp passive receiver unit to extend a 1920 x 1080 @ 60hz signal up to 50 ft., or a 1024 x 768 @ 60hz signal up to 100 ft..further expand the range and number of monitors by using a b140-110 repeater unit. Add up to four remote units (three repeaters and one active receiver) to each channel of the b140-002, for a total of 4 displays per channel. (an active receiver should be the last unit in a channel) a 1920 x 1080 @ 60hz signal can be extended up to 125 ft. From each repeater to the next unit in the channel, or a 1024 x 768 @ 60hz signal can be extended up to 175 ft.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.