Shop All Plug & Connector Accessories
Tripp Lite
TRIPP LITE 1U 20AMP rackmount locking swtich cover RS-1215-RA
Mfr # RS-1215-RA
Zoro # G504014128
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material of Construction Metal
- Outlets Measurement (Center to Center) Distance between Front outlets = 2.03 in.; Distance between Rear outlets = 2.79 in.
- Package Includes RS-1215-RA 1U Rack-Mount Power Strip;Owner's manual
- Recommended Electrical Service 15A 120V
Product Information
- Brand Tripp Lite
- MFR # RS-1215-RA
- Zoro # G504014128
- UPC # 37332099402
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Unit Dimensions (hwd / in.) | 1.750 x 19.000 x 4.000 |
Input Cord Length (ft.) | 15 |
Description
Tripp Lite s RS-1215-RA Power Strip offers 15 amp capacity AC powerdistribution in a versatile multi-mount cabinet. Detachable mounting flanges areconfigurable for rackmount wallmount and under-counter installation. Usesonly 1 rack space (1U) when installed in any 19 inch rack meeting EIAstandards. Unfiltered electrical pass-through makes RS-1215-RA ideal fordistributing alternate waveform UPS or generator power in rack enclosures network closets and more. Includes 12 NEMA5-15R outlets (6 front / 6 rear)placed at a right angle (with ground pin at bottom) 15 ft AC power cord andlighted switch with cover prevents risk of accidental turn-off. 1U 20AMP rackmount locking swtich cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- Tripp Lite Plug & Connector Accessories